Motion
28LH050
28LH050, Timing Pulley H
Mi Item #11567930
MFR #28LH050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28LH050, Timing Pulley H
Mi Item #11567930
MFR #28LH050

Mfr description
28LH050 28LH050, TIMING PULLEY, H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    3.3125 in
  • Width
    4.25 in.

Details

  • Manufacturer Upc Number
    195057625198
  • Material
    Ductile Iron
  • Number Of Teeth  
    28
  • Tooth Style
    L
  • UPC_NO
    195057625198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)