Motion
28LH100
28LH100, Timing Pulley H
MI ITEM #11567932
MFR #28LH100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28LH100, Timing Pulley H
MI ITEM #11567932
MFR #28LH100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    3.3125 in
  • Width
    4.25 in.

Details

  • Manufacturer Upc Number
    195057627574
  • Material
    Ductile Iron
  • Number Of Teeth  
    28
  • Tooth Style
    L
  • UPC_NO
    195057627574

Overview

Mfr description
28LH100 28LH100, TIMING PULLEY, H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought