Motion
28XHR300
28XHR300, Timing Pulley R1
MI ITEM #11567993
MFR #28XHR300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28XHR300, Timing Pulley R1
MI ITEM #11567993
MFR #28XHR300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28XHR300 28XHR300, TIMING PULLEY, R1

Specifications

  • Number Of Teeth
  • Outside Diameter
    7.6875 in
  • Material
    Steel
  • Manufacturer Upc Number
    195057631366
  • UPC_NO
    195057631366
  • Tooth Style
    XH
  • Width
    10.0 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text