Motion
28XL037-3FA10
28XL037-3FA10, Timing Pulley 1 Inch Minimum Plain Bore
Mi Item #11567998
MFR #28XL037-3FA10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28XL037-3FA10, Timing Pulley 1 Inch Minimum Plain Bore
Mi Item #11567998
MFR #28XL037-3FA10

Mfr description
28XL037-3FA10 28XL037-3FA10, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    44.80 mm
  • Width
    2.0 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057622753
  • Material
    Aluminum
  • Number Of Teeth  
    28
  • Tooth Style
    XL
  • UPC_NO
    195057622753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)