Motion
28XL-FA
28XL-FA 28XL-FA, TIMING PULLEY FLANGE, A
MI ITEM #11568024
MFR #28XL-FA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28XL-FA 28XL-FA, TIMING PULLEY FLANGE, A
MI ITEM #11568024
MFR #28XL-FA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Weight
    0.02 lbs
  • Width
    6.0 in

Details

  • Country of Origin
    United States
  • Manufacturer Product Page
  • Manufacturer Upc Number
    195057102507
  • Material
    Aluminum
  • Product Types
    Timing Pulley
  • UPC_NO
    195057102507

Overview

Mfr description
28XL-FA 28XL-FA, TIMING PULLEY FLANGE, A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought