Motion
29-14P55-2012
29-14P55-2012, Timing Pulley 2012
Mi Item #11568100
MFR #29-14P55-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29-14P55-2012, Timing Pulley 2012
Mi Item #11568100
MFR #29-14P55-2012

Mfr description
29-14P55-2012 29-14P55-2012, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    55 mm
  • Outside Diameter
    126.40 mm
  • Width
    6.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057814929
  • Material
    Ductile Iron
  • Number Of Teeth  
    29
  • Tooth Style
    14P
  • UPC_NO
    195057814929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)