Motion
29-8M85-IDLER
29-8M85-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11568174
MFR #29-8M85-IDLER
List Price$225.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29-8M85-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11568174
MFR #29-8M85-IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.33/each for your price

Overview

Mfr description
29-8M85-IDLER 29-8M85-IDLER, IDLER PULLE

Specifications

  • Number Of Teeth
    29
  • Outside Diameter
    2.8590 in
  • Manufacturer Upc Number
    195057187177
  • UPC_NO
    195057187177
  • Finish
    Black Oxide
  • For Belt Width
    85 mm
  • Material
    Cast Iron
  • Tooth Style
    HTD 8mm
  • Width
    6.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text