Motion
29-8MX12-1108SS
29-8MX12-1108SS, Timing Pulley 1108
MI ITEM #11568176
MFR #29-8MX12-1108SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29-8MX12-1108SS, Timing Pulley 1108
MI ITEM #11568176
MFR #29-8MX12-1108SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
29-8MX12-1108SS 29-8MX12-1108SS, TIMING

Specifications

  • Number Of Teeth
  • Bore Type
    1108
  • Outside Diameter
    2.8438 in
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    195057816848
  • UPC_NO
    195057816848
  • Tooth Style
    8MX
  • Width
    3.375 in.
  • For Belt Width
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text