Motion
29-8MX12-6FS6SS
29-8MX12-6FS6SS, Timing Pulley 1/2 Inch Bore
Mi Item #11568177
MFR #29-8MX12-6FS6SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29-8MX12-6FS6SS, Timing Pulley 1/2 Inch Bore
Mi Item #11568177
MFR #29-8MX12-6FS6SS

Mfr description
29-8MX12-6FS6SS 29-8MX12-6FS6SS, TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    12 mm
  • Outside Diameter
    2.8438 in
  • Width
    2.844 in.

Details

  • Manufacturer Upc Number
    195057816824
  • Material
    Stainless Steel
  • Number Of Teeth  
    29
  • Tooth Style
    8MX
  • UPC_NO
    195057816824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)