Motion
298XL031G
Timing Belt - Synchronous Belt, 751.8 mm Pitch Length, 148 Teeth, Neoprene Material
MI ITEM #11568192
MFR #298XL031G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - Synchronous Belt, 751.8 mm Pitch Length, 148 Teeth, Neoprene Material
MI ITEM #11568192
MFR #298XL031G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
298XL031G 298XL031G, TIMING BELT, NEOPRE

Specifications

  • Belt Type
    Synchronous Belt
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Width
    7.9375 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Style
    XL
  • Pitch Length
    751.8 mm
  • Construction Type
    Neoprene
  • Manufacturer Upc Number
    195057234925
  • UPC_NO
    195057234925
  • Type
    Single Sided
  • Belt/Slab
    Belt
  • Belt Section
    XL
  • Cord Material
    Fiberglass
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text