Overview
Mfr description
2AK124X3/4 2AK124X3/4, V-BELT PULLEY, 2
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter3/4 in
- MaterialCast Iron
- Manufacturer Upc Number195057089501
- UPC_NO195057089501
- Bore in String3/4 inch Finished Bore
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data