Overview
Mfr description
2AK20X5/8 2AK20X5/8, V-BELT PULLEY, 2 GR
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter5/8 in
- MaterialCast Iron
- Manufacturer Upc Number195057088023
- UPC_NO195057088023
- Bore in String5/8 inch Finished Bore
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data