Motion
2AK54H
V-belt Pulley - 3L, 4L, A Belt Section, 2 Groove, Bushing Required Bore Size, 5.2500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #11568322
MFR #2AK54H
Price$81.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3L, 4L, A Belt Section, 2 Groove, Bushing Required Bore Size, 5.2500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #11568322
MFR #2AK54H

Mfr description
2AK54H 2AK54H, V-BELT PULLEY, 2 GROOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.39/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5.2500 in
  • Weight
    3.4 lbs

Details

  • Bore in String
    Bored for H Bushing
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Manufacturer Upc Number
    195057088849
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057088849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)