Motion
2AK59H
2AK59H, V-Belt Pulley 2 Grooves
MI ITEM #11568335
MFR #2AK59H
Your Price$82.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2AK59H, V-Belt Pulley 2 Grooves
MI ITEM #11568335
MFR #2AK59H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.34/each(List $94.69)

Overview

Mfr description
2AK59H 2AK59H, V-BELT PULLEY, 2 GROOVES

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057088979
  • UPC_NO
    195057088979
  • Bore in String
    Bored for H Bushing
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text