Motion
2AK59X1-3/8
2AK59x1-3/8, V-Belt Pulley 2 Grooves
MI ITEM #11568338
MFR #2AK59X1-3/8
List Price$97.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2AK59x1-3/8, V-Belt Pulley 2 Grooves
MI ITEM #11568338
MFR #2AK59X1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.54/each for your price

Overview

Mfr description
2AK59X1-3/8 2AK59X1-3/8, V-BELT PULLEY,

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-3/8 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057089006
  • UPC_NO
    195057089006
  • Bore in String
    1-3/8 inch Finished Bore
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text