Overview
Mfr description
2AK84X15/16 2AK84X15/16, V-BELT PULLEY,
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter15/16 in
- MaterialCast Iron
- Manufacturer Upc Number195057089242
- UPC_NO195057089242
- Bore in String15/16 inch Finished Bore
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data