Motion
2AK94X1-7/16
2AK94x1-7/16, V-Belt Pulley 2 Grooves
Mi Item #11568373
MFR #2AK94X1-7/16
Price$155.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2AK94x1-7/16, V-Belt Pulley 2 Grooves
Mi Item #11568373
MFR #2AK94X1-7/16

Mfr description
2AK94X1-7/16 2AK94X1-7/16, V-BELT PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.06/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-7/16 in
  • Outside Diameter  
    9.2500 in

Details

  • Bore in String
    1-7/16 inch Finished Bore
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    195057089365
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057089365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)