Motion
2B124SK
V-belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, Bushing Required Bore Size, 12.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #11568376
MFR #2B124SK
Price$183.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, Bushing Required Bore Size, 12.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #11568376
MFR #2B124SK

Mfr description
2B124SK 2B124SK, V-BELT PULLEY, 2 GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.77/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    12.7500 in
  • Weight
    18.3 lbs

Details

  • Bore in String
    Bored for SK Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    195057093928
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057093928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)