Motion
2B36SH
V-belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, Bushing Required Bore Size, 3.9500 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #11568384
MFR #2B36SH
Price$63.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, Bushing Required Bore Size, 3.9500 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #11568384
MFR #2B36SH

Mfr description
2B36SH 2B36SH, V-BELT PULLEY, 2 GROOVES
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.91/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    3.9500 in
  • Weight
    2.65 lbs

Details

  • Bore in String
    Bored for H Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Upc Number
    195057093690
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057093690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)