Motion
2BK100X1-3/16
2BK100x1-3/16, V-Belt Pulley 2 Grooves
MI ITEM #11568408
MFR #2BK100X1-3/16
List Price$186.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2BK100x1-3/16, V-Belt Pulley 2 Grooves
MI ITEM #11568408
MFR #2BK100X1-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.25/each for your price

Overview

Mfr description
2BK100X1-3/16 2BK100X1-3/16, V-BELT PULL

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-3/16 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057093126
  • UPC_NO
    195057093126
  • Bore in String
    1-3/16 inch Finished Bore
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text