Motion
2BK120X1-7/16
2BK120x1-7/16, V-Belt Pulley 2 Grooves
MI ITEM #11568419
MFR #2BK120X1-7/16
Price$214.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2BK120x1-7/16, V-Belt Pulley 2 Grooves
MI ITEM #11568419
MFR #2BK120X1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.27/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-7/16 in
  • Outside Diameter  
    11.7500 in

Details

  • Bore in String
    1-7/16 inch Finished Bore
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    195057093225
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057093225

Overview

Mfr description
2BK120X1-7/16 2BK120X1-7/16, V-BELT PULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text