Motion
2BK40X3/4
2BK40x3/4, V-Belt Pulley 2 Grooves
Mi Item #11568476
MFR #2BK40X3/4
Price$73.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2BK40x3/4, V-Belt Pulley 2 Grooves
Mi Item #11568476
MFR #2BK40X3/4

Mfr description
2BK40X3/4 2BK40X3/4, V-BELT PULLEY, 2 GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.95/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Outside Diameter  
    3.9500 in

Details

  • Bore in String
    3/4 inch Finished Bore
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    195057092396
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057092396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)