Motion
2BK57X1
2BK57x1, V-Belt Pulley 2 Grooves
MI ITEM #11568502
MFR #2BK57X1
List Price$108.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2BK57x1, V-Belt Pulley 2 Grooves
MI ITEM #11568502
MFR #2BK57X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.83/each for your price

Overview

Mfr description
2BK57X1 2BK57X1, V-BELT PULLEY, 2 GROOVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057092662
  • UPC_NO
    195057092662
  • Bore in String
    1 inch Finished Bore
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text