Motion
2BK90X1-1/8
2BK90x1-1/8, V-Belt Pulley 2 Grooves
MI ITEM #11568541
MFR #2BK90X1-1/8
Your Price$126.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2BK90x1-1/8, V-Belt Pulley 2 Grooves
MI ITEM #11568541
MFR #2BK90X1-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$126.47/each(List $145.44)

Overview

Mfr description
2BK90X1-1/8 2BK90X1-1/8, V-BELT PULLEY,

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-1/8 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057093058
  • UPC_NO
    195057093058
  • Bore in String
    1-1/8 inch Finished Bore
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text