Overview
Mfr description
2C160SF 2C160SF, V-BELT PULLEY, 2 GROOVE
Specifications
- Belt Section SizeC
- Bore DiameterBushing Required
- Bore TypeQD Bushed
- Bore in StringBored for SF Bushing
- Bushing SeriesSF
- Manufacturer Upc Number195057179400
- MaterialCast Iron
- UPC_NO195057179400
- Number Of Grooves
- Outside Diameter
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data