Motion
2C300F
V-belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 30.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #11568558
MFR #2C300F
Price$1,139.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - C Belt Section, 2 Groove, Bushing Required Bore Size, 30.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #11568558
MFR #2C300F

Mfr description
2C300F 2C300F, V-BELT PULLEY, 2 GROOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,139.36/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    30.4000 in
  • Weight
    82.4 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    195057179455
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057179455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)