Motion
2C60SF
2C60SF, V-Belt Pulley 2 Grooves
MI ITEM #11568559
MFR #2C60SF
List Price$242.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2C60SF, V-Belt Pulley 2 Grooves
MI ITEM #11568559
MFR #2C60SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.60/each for your price

Overview

Mfr description
2C60SF 2C60SF, V-BELT PULLEY, 2 GROOVES

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057006645
  • UPC_NO
    195057006645
  • Bore in String
    Bored for SF Bushing
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought