Motion
2VP56X1
Variable Pitch Pulley - 1 Groove, 5.3500 in OD, Cast Iron Material
Mi Item #11568575
MFR #2VP56X1
Price$135.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - 1 Groove, 5.3500 in OD, Cast Iron Material
Mi Item #11568575
MFR #2VP56X1

Mfr description
2VP56X1 2VP56X1, V-BELT PULLEY, 2 GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.34/each

Specifications

Dimensions

  • Outside Diameter
    5.3500 in

Details

  • Manufacturer Upc Number
    195057186286
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • UPC_NO
    195057186286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)