Motion
2VP62X7/8
Variable Pitch Pulley - 1 Groove, 5.9500 in OD, Cast Iron Material
MI ITEM #11568587
MFR #2VP62X7/8
Your Price$171.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Pulley - 1 Groove, 5.9500 in OD, Cast Iron Material
MI ITEM #11568587
MFR #2VP62X7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.65/each(List $197.41)

Overview

Mfr description
2VP62X7/8 2VP62X7/8, V-BELT PULLEY, 2 GR

Specifications

  • Number Of Grooves
    1
  • Outside Diameter
    5.9500 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057186354
  • UPC_NO
    195057186354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text