Motion
300-5M-15
Timing Belt - 300 mm Pitch Length, 60 Teeth, Neoprene Material
MI ITEM #11568617
MFR #300-5M-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 300 mm Pitch Length, 60 Teeth, Neoprene Material
MI ITEM #11568617
MFR #300-5M-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    300 mm
  • Width
    15 mm

Details

  • Manufacturer Upc Number
    195057981089
  • Material
    Neoprene
  • Number Of Teeth  
    60
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 5mm
  • Type
    Single Sided
  • UPC_NO
    195057981089

Overview

Mfr description
300-5M-15 300-5M-15, TIMING BELT, NEOPRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought