Overview
Mfr description
300J6 300J6, POLY-V BELT, 30 INCH PITCH
Specifications
- SectionJ
- Overall Length30 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057083936
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057083936
- Manufacturer Catalog Number300J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data