Motion
30-14M115-6FS13
30-14M115-6FS13, Timing Pulley 1-1/4 Inch Minimum Plain Bore
MI ITEM #11568665
MFR #30-14M115-6FS13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30-14M115-6FS13, Timing Pulley 1-1/4 Inch Minimum Plain Bore
MI ITEM #11568665
MFR #30-14M115-6FS13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30-14M115-6FS13 30-14M115-6FS13, TIMING

Specifications

  • Number Of Teeth
  • Outside Diameter
    5.1563 in
  • Material
    Steel
  • Manufacturer Upc Number
    195057724952
  • UPC_NO
    195057724952
  • Finish
    Black Oxide
  • Tooth Style
    HTD 14mm
  • Width
    7.0 in.
  • For Belt Width
    115 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text