Motion
30-14MX20-IDLER
30-14MX20-IDLER, Idler Pulley, Idler Pulley
Mi Item #11568670
MFR #30-14MX20-IDLER
Price$741.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30-14MX20-IDLER, Idler Pulley, Idler Pulley
Mi Item #11568670
MFR #30-14MX20-IDLER

Mfr description
30-14MX20-IDLER IDLER PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.44/each

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    5.1530 in
  • Width
    7.0

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057187306
  • Material
    Ductile Iron
  • Number Of Teeth
    30
  • Tooth Style
    14MX
  • UPC_NO
    195057187306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)