Motion
30-14MX68-2517
30-14MX68-2517, Timing Pulley 2517
Mi Item #11568672
MFR #30-14MX68-2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30-14MX68-2517, Timing Pulley 2517
Mi Item #11568672
MFR #30-14MX68-2517

Mfr description
30-14MX68-2517 30-14MX68-2517, TIMING PU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    68 mm
  • Outside Diameter
    5.1563 in
  • Width
    6.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057820746
  • Material
    Ductile Iron
  • Number Of Teeth  
    30
  • Tooth Style
    14MX
  • UPC_NO
    195057820746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)