Motion
30-14P40-IDLER
30-14P40-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11568677
MFR #30-14P40-IDLER
List Price$1,010.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30-14P40-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11568677
MFR #30-14P40-IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,010.00/each for your price

Overview

Mfr description
30-14P40-IDLER 30-14P40-IDLER, IDLER PUL

Specifications

  • Number Of Teeth
    30
  • Outside Diameter
    5.1530 in
  • Manufacturer Upc Number
    195057187245
  • UPC_NO
    195057187245
  • Finish
    Black Oxide
  • For Belt Width
    40 mm
  • Material
    Cast Iron
  • Tooth Style
    14P
  • Width
    6.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text