Motion
3030X1-3/16
Taper Lock Bushing - 3030 Series, 1-3/16 in Bore, Steel Material
Mi Item #11568766
MFR #3030X1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3030 Series, 1-3/16 in Bore, Steel Material
Mi Item #11568766
MFR #3030X1-3/16

Mfr description
3030X1-3/16 3030X1-3/16, TL BUSHING, 1-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.0000 in
  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    3030
  • Length Through Bore  
    3.0000 in
  • Maximum Bore Diameter  
    3-1/4 in, 75 mm
  • Outside Diameter  
    6 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8 in
  • Stocked Finished Bore
    1-3/16 in
  • Weight
    9 lbs
  • Width
    6 in

Details

  • Bore in String
    1-3/16 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    3030x1-3/16
  • Manufacturer Upc Number
    195057293502
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    800 in-lbs, 90.4 N-m
  • UPC_NO
    195057293502
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)