Motion
3030X2-1/8
Taper Lock Bushing - 3030 Series, 2-1/8 in Bore, Steel Material
MI ITEM #11568778
MFR #3030X2-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3030 Series, 2-1/8 in Bore, Steel Material
MI ITEM #11568778
MFR #3030X2-1/8

Mfr description
3030X2-1/8 3030X2-1/8, TL BUSHING, 2-1/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.0000 in
  • Bore Diameter  
    2-1/8 in
  • Bushing Size
    3030
  • Length Through Bore  
    3.0000 in
  • Maximum Bore Diameter  
    3-1/4 in, 75 mm
  • Outside Diameter  
    6 in
  • Screw Length
    1-1/4 in
  • Screw Thread Size
    5/8-11 in
  • Stocked Finished Bore
    2-1/8 in
  • Weight
    7.13 lbs
  • Width
    6 in

Details

  • Bore in String
    2-1/8 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    3030x2-1/8
  • Manufacturer Upc Number
    195057293656
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    800 in-lbs, 90.4 N-m
  • UPC_NO
    195057293656
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)