Motion
304L075G
Timing Belt - 771.525 mm Pitch Length, 81 Teeth, Neoprene Material
MI ITEM #11568841
MFR #304L075G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 771.525 mm Pitch Length, 81 Teeth, Neoprene Material
MI ITEM #11568841
MFR #304L075G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
304L075G 304L075G, TIMING BELT, NEOPRENE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    19.1 mm
  • Tooth Style
    L
  • Pitch Length
    771.525 mm
  • Manufacturer Upc Number
    195057329508
  • UPC_NO
    195057329508
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text