Motion
30-5M-FS
30-5M-FS 30-5M-FS, TIMING PULLEY FLANGE,
Mi Item #11568859
MFR #30-5M-FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30-5M-FS 30-5M-FS, TIMING PULLEY FLANGE,
Mi Item #11568859
MFR #30-5M-FS

Mfr description
30-5M-FS 30-5M-FS, TIMING PULLEY FLANGE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Weight
    0.02 lbs
  • Width
    6.0 in

Details

  • Country of Origin
    United States
  • Manufacturer Product Page
  • Manufacturer Upc Number
    195057194786
  • Material
    Steel
  • Product Types
    Timing Pulley
  • UPC_NO
    195057194786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)