Motion
30-8MXF21X1-1/4
30-8MXF21X1-1/4, Timing Pulley 1-1/4 Inch Finished Bore
Mi Item #11568922
MFR #30-8MXF21X1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30-8MXF21X1-1/4, Timing Pulley 1-1/4 Inch Finished Bore
Mi Item #11568922
MFR #30-8MXF21X1-1/4

Mfr description
30-8MXF21X1-1/4 30-8MXF21X1-1/4, TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    21 mm
  • Outside Diameter
    74.80 mm
  • Width
    4.5 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057817609
  • Material
    Steel
  • Number Of Teeth  
    30
  • Tooth Style
    8MX
  • UPC_NO
    195057817609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)