Motion
309-3P-09
Timing Belt - 309 mm Pitch Length, 103 Teeth, Neoprene Material
MI ITEM #11568951
MFR #309-3P-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 309 mm Pitch Length, 103 Teeth, Neoprene Material
MI ITEM #11568951
MFR #309-3P-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
309-3P-09 309-3P-09, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    9 mm
  • Tooth Style
    3P
  • Pitch Length
    309 mm
  • Manufacturer Upc Number
    195057013681
  • UPC_NO
    195057013681
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text