Motion
30H200-6FS10
30H200-6FS10, Timing Pulley 1 Inch Minimum Plain Bore
MI ITEM #11568959
MFR #30H200-6FS10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30H200-6FS10, Timing Pulley 1 Inch Minimum Plain Bore
MI ITEM #11568959
MFR #30H200-6FS10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30H200-6FS10 30H200-6FS10, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    4.7188 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057629608
  • UPC_NO
    195057629608
  • Finish
    Black Oxide
  • Tooth Style
    H
  • Width
    6.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text