Motion
30HP100
30HP100, Timing Pulley P1
MI ITEM #11568965
MFR #30HP100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30HP100, Timing Pulley P1
MI ITEM #11568965
MFR #30HP100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30HP100 30HP100, TIMING PULLEY, P1

Specifications

  • Number Of Teeth
  • Outside Diameter
    4.7188 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057628625
  • UPC_NO
    195057628625
  • Tooth Style
    H
  • Width
    5.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text