Motion
30HP150
30HP150, Timing Pulley P1
MI ITEM #11568966
MFR #30HP150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30HP150, Timing Pulley P1
MI ITEM #11568966
MFR #30HP150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30HP150 30HP150, TIMING PULLEY, P1

Specifications

  • Number Of Teeth
  • Outside Diameter
    4.7188 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057629370
  • UPC_NO
    195057629370
  • Tooth Style
    H
  • Width
    5.0 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text