Motion
30L050M6FA14
30L050M6FA14, Timing Pulley 14 mm Finished Bore
MI ITEM #11568970
MFR #30L050M6FA14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30L050M6FA14, Timing Pulley 14 mm Finished Bore
MI ITEM #11568970
MFR #30L050M6FA14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30L050M6FA14 30L050M6FA14, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    90.20 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057206939
  • UPC_NO
    195057206939
  • Tooth Style
    L
  • Width
    4.5 in.
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text