Motion
30L075-6FS7
30L075-6FS7, Timing Pulley 5/8 Inch Minimum Plain Bore
MI ITEM #11568972
MFR #30L075-6FS7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30L075-6FS7, Timing Pulley 5/8 Inch Minimum Plain Bore
MI ITEM #11568972
MFR #30L075-6FS7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30L075-6FS7 30L075-6FS7, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    90.20 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057625822
  • UPC_NO
    195057625822
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    4.5 in.
  • For Belt Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text