Motion
30LH050
30LH050, Timing Pulley H
MI ITEM #11568978
MFR #30LH050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30LH050, Timing Pulley H
MI ITEM #11568978
MFR #30LH050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30LH050 30LH050, TIMING PULLEY, H

Specifications

  • Number Of Teeth
  • Outside Diameter
    90.20 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    195057625204
  • UPC_NO
    195057625204
  • Tooth Style
    L
  • Width
    4.25 in.
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text