Motion
30T0.8P20M6P6
External Tooth Spur Gear - 0.8 DP, 20 ° PA, 30 Teeth, 4.0000 in Face, 6 mm Bore, Material: Acetal
MI ITEM #11569032
MFR #30T0.8P20M6P6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 0.8 DP, 20 ° PA, 30 Teeth, 4.0000 in Face, 6 mm Bore, Material: Acetal
MI ITEM #11569032
MFR #30T0.8P20M6P6

Mfr description
30T0.8P20M6P6 30T0.8P20M6P6, GEAR, 6 MM
  • B&B Manufacturing offers external spur gears from stock in brass, steel, stainless steel, and cast iron.
  • Our stock spur gears are offered with hubs and an overall length of 0.437” through the bore.
  • Our stock spur gears have a pressure angle of either 14.5 or 20 degrees, a variety of minimum plain bore and finished bore options, and a variety of diametric.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Diametral Pitch
    0.8
  • Face Width
    4.0000 in
  • Hub Diameter
    12.0000 in
  • Outside Diameter
    25.6000 in
  • Pitch Diameter
    24.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.01 lbs

Details

  • Gear Type
    Spur Gear
  • Material
    Acetal
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)