Motion
30XL037-3FA8
30XL037-3FA8, Timing Pulley 3/4 Inch Finished Bore
MI ITEM #11569064
MFR #30XL037-3FA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30XL037-3FA8, Timing Pulley 3/4 Inch Finished Bore
MI ITEM #11569064
MFR #30XL037-3FA8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    48 mm
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057622814
  • Material
    Aluminum
  • Number Of Teeth  
    30
  • Tooth Style
    XL
  • UPC_NO
    195057622814

Overview

Mfr description
30XL037-3FA8 30XL037-3FA8, TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought