Motion
30XXHR300
30XXHR300, Timing Pulley R1
MI ITEM #11569089
MFR #30XXHR300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30XXHR300, Timing Pulley R1
MI ITEM #11569089
MFR #30XXHR300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30XXHR300 30XXHR300, TIMING PULLEY, R1

Specifications

  • Number Of Teeth
  • Outside Diameter
    11.8125 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057715707
  • UPC_NO
    195057715707
  • Tooth Style
    XXH
  • Width
    15.0 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text